The store will not work correctly when cookies are disabled.
-
KBB435
Kooltronic Fans, KBB Series
Product Description
Quadruplex Centrifugal Blower
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
189 mm |
Nominal Width |
406 mm |
Nominal Depth |
165 mm |
Air Flow |
550 CFM |
Current Rating |
2 A |
Power Consumption |
220 W |
Fan Speed |
3,150 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BARE BLOWERS DOUBLE CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
235 mm |
Nominal Width |
346 mm |
Nominal Depth |
210 mm |
Air Flow |
500 CFM |
Current Rating |
1.5 A |
Power Consumption |
150 W |
Fan Speed |
1,700 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BARE BLOWERS DOUBLE CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
210 mm |
Nominal Width |
297 mm |
Nominal Depth |
184 mm |
Air Flow |
450 CFM |
Current Rating |
2.5 A |
Power Consumption |
260 W |
Fan Speed |
3,200 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBB430
Kooltronic Fans, KBB Series
Product Description
BARE BLOWERS QUADRUPLEX CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
159 mm |
Nominal Width |
379 mm |
Nominal Depth |
127 mm |
Air Flow |
320 CFM |
Current Rating |
1.8 A |
Power Consumption |
140 W |
Fan Speed |
2,900 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBB451
Kooltronic Fans, KBB Series
Product Description
BARE BLOWERS QUADRUPLEX CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
236 mm |
Nominal Width |
378 mm |
Nominal Depth |
211 mm |
Air Flow |
800 CFM |
Current Rating |
5.6 A |
Power Consumption |
630 W |
Fan Speed |
3,350 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BARE BLOWERS DOUBLE CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
281 mm |
Nominal Width |
305 mm |
Nominal Depth |
235 mm |
Air Flow |
665 CFM |
Current Rating |
2.3 A |
Power Consumption |
235 W |
Fan Speed |
1,575 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BARE BLOWERS DOUBLE CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
289 mm |
Nominal Width |
356 mm |
Nominal Depth |
270 mm |
Air Flow |
890 CFM |
Current Rating |
4.6 A |
Power Consumption |
430 W |
Fan Speed |
1,700 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KBB65
Kooltronic Fans, KBB Series
Product Description
BLOWER, 120VAC, 475CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
287 mm |
Nominal Width |
229 mm |
Nominal Depth |
245 mm |
Air Flow |
475 CFM |
Current Rating |
7.6 A |
Power Consumption |
810 W |
Fan Speed |
3,000 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BARE BLOWERS DOUBLE CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
0.349 mm |
Nominal Width |
0.356 mm |
Nominal Depth |
0.308 mm |
Air Flow |
1,200 CFM |
Current Rating |
6.6 A |
Power Consumption |
650 W |
Fan Speed |
1,650 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
BARE BLOWERS DOUBLE CENTRIFUGAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
0.154 mm |
Nominal Width |
0.248 mm |
Nominal Depth |
0.137 mm |
Air Flow |
185 CFM |
Current Rating |
1.4 A |
Power Consumption |
90 W |
Fan Speed |
3,250 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KBB
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved