KBB80-80

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBB80-80

Kooltronic Fans, KBB Series

KBB80-80

Kooltronic Fans, KBB Series
BARE BLOWERS DOUBLE CENTRIFUGAL
MFG Item Number
KBB80-80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, KBB Series
Item #
KBB80-80
BARE BLOWERS DOUBLE CENTRIFUGAL

KBB Series Information

KOOLTRONIC Double Centrifugal Blowers are designed to provide greater airflow than the related single blower series, in the same types of low to moderate static pressure applications. Similarly, they are easily installed and operate with equal effectiveness in any mounting orientation. Eleven models comprise the series, offering a choice of sizes and capacities to satisfy a wide variety of cooling requirements. Together, single, and double centrifugal blowers are the backbone of forced convection air cooling.

Specifications

Specifications
Manufacturer Part Number KBB80-80
Manufacturer Kooltronic
Product Series KBB
Family Series Kooltronic Fans, KBB Series
Description BARE BLOWERS DOUBLE CENTRIFUGAL
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 0.349 mm
Nominal Width 0.356 mm
Nominal Depth 0.308 mm
Air Flow 1,200 CFM
Current Rating 6.6 A
Power Consumption 650 W
Fan Speed 1,650 RPM
Connection Type Wire Leads
Bearing Type Ball
Flange No
Locked Rotor Protection No
Approvals CSA, UL
Net Weight 26 lbs
Gross Weight 26 lbs