KBB65

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KBB65

Kooltronic Fans, KBB Series

KBB65

Kooltronic Fans, KBB Series
BLOWER, 120VAC, 475CFM
MFG Item Number
KBB65
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, KBB Series
Item #
KBB65
BLOWER, 120VAC, 475CFM

KBB Series Information

KOOLTRONIC Double Centrifugal Blowers are designed to provide greater airflow than the related single blower series, in the same types of low to moderate static pressure applications. Similarly, they are easily installed and operate with equal effectiveness in any mounting orientation. Eleven models comprise the series, offering a choice of sizes and capacities to satisfy a wide variety of cooling requirements. Together, single, and double centrifugal blowers are the backbone of forced convection air cooling.

Specifications

Specifications
Manufacturer Part Number KBB65
Manufacturer Kooltronic
Product Series KBB
Family Series Kooltronic Fans, KBB Series
Description BLOWER, 120VAC, 475CFM CENTRIFUGAL
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 287 mm
Nominal Width 229 mm
Nominal Depth 245 mm
Air Flow 475 CFM
Current Rating 7.6 A
Power Consumption 810 W
Fan Speed 3,000 RPM
Connection Type Wire Leads
Bearing Type Ball
Flange No
Locked Rotor Protection No
Approvals CSA, UL
Net Weight 16 lbs
Gross Weight 16 lbs