The store will not work correctly when cookies are disabled.
-
CRN175
Mersen Fuses, CRN Series
Product Description
FUSE, DUAL.ELE T/D (250V) SAME
Specifications
Specifications
Current Rating |
175 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CRN60
Mersen Fuses, CRN Series
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CRN35
Mersen Fuses, CRN Series
Product Description
FUSEDUAL.ELE T/D (250V) SAME
Specifications
Specifications
Current Rating |
35 A |
Voltage (DC) |
500 VDC |
Voltage (AC) |
250 VAC |
Class |
H |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CRN45
Mersen Fuses, CRN Series
Product Description
FUSEDUAL.ELE T/D (250V) SAME
Specifications
Specifications
Current Rating |
45 A |
Voltage (DC) |
500 VDC |
Voltage (AC) |
250 VAC |
Class |
H |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CRN50
Mersen Fuses, CRN Series
Product Description
FUSEDUAL.ELE T/D (250V) SAME
Specifications
Specifications
Current Rating |
50 A |
Voltage (DC) |
500 VDC |
Voltage (AC) |
250 VAC |
Class |
H |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
CRN
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved