CRN Series Information
| Manufacturer Part Number | CRN50 |
|---|---|
| Manufacturer | Mersen |
| Product Series | CRN |
| Family Series | Mersen Fuses, CRN Series |
| Description | Fuse CRN - Class H 250VAC 50A Ferrule |
| Fuse Type | UL Class H |
| Current Rating | 50 A |
| AC Voltage | 250 VAC |
| DC Voltage | 500 VDC |
| Class | H |
| Characteristic | Time Delay |
| Interrupt Rating | 10 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |