CRN175

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CRN175

Mersen Fuses, CRN Series

CRN175

Mersen Fuses, CRN Series
Fuse CRN - Class H 250VAC 175A Blade
MFG Item Number
CRN175
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, CRN Series
Item #
CRN175
Fuse CRN - Class H 250VAC 175A Blade

CRN Series Information

  • 15~600 Amps
  • 250 VAC
  • Time Delay
  • Cartridge or Center Blade
  • CSA Certified Type "D"
Ferraz Shawmut CRN are standard fuses, Type "D", with 10kA short circuit rating. Type "D" fuses satisfy the Canadian Electrical Code requirement for low melting point fuses.

Specifications

Specifications
Manufacturer Part Number CRN175
Manufacturer Mersen
Product Series CRN
Family Series Mersen Fuses, CRN Series
Description Fuse CRN - Class H 250VAC 175A Blade
Fuse Type Canadian
Current Rating 175 A
AC Voltage 250 VAC
Characteristic Time Delay
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bladed
Net Weight 0.77 lbs
Gross Weight 0.77 lbs