The store will not work correctly when cookies are disabled.
-
Product Description
CAPACITOR, 2200 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.63 " |
Capacitance |
2,200 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
50 VDC |
Current Rating |
1.47 A |
Temperature (F) |
-131-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.03 " |
Lead Spacing |
0.3 " |
Lead Length |
0.7 " |
Height |
1.3 " |
Width |
0.63 " |
Depth |
0.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CR2032
Panasonic Miscellaneous
Product Description
Battery, 3V, Lithium Cell, 20X32
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 4700 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.62 " |
Capacitance |
4,700 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
25 VDC |
Current Rating |
1.75 A |
Temperature (F) |
-131-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.03 " |
Lead Spacing |
0.29 " |
Lead Length |
0.7 " |
Height |
1.24 " |
Width |
0.62 " |
Depth |
0.62 " |
-
Product Description
CAPACITOR, 470 MFD, 10VDC, RADIAL
-
Product Description
Capacitor, 6800 MFD, 16VDC, Radial
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ECA-1HHG330
Product Description
CAPACITOR, 33 MFD, 50VDC, RADIAL
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ECA-2AHG102
Product Description
Capacitor, 1000 Mfd, 100Vdc, Radial
-
Product Description
Capacitor, 470 Mfd, 100Vdc, Radial,
-
MFG Item Number
ECA-2EHG220
Product Description
Capacitor, 22 Mfd, 250Vdc, Radial,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
ECA-2WHG330
Product Description
CAPACITOR, 33 MFD, 450VDC, RADIAL
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved