ECA-1HHG222

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ECA-1HHG222 Panasonic Capacitors, CAPACITOR, 2200 MFD, 50VDC, RADIAL

MFG Item Number
P5576-ND

ECA-1HHG222 Panasonic Capacitors, CAPACITOR, 2200 MFD, 50VDC, RADIAL

MFG Item Number
P5576-ND
Item Number
ECA-1HHG222
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
ECA-1HHG222
CAPACITOR, 2200 MFD, 50VDC, RADIAL

Series Information

Specifications

Specifications
Manufacturer Part Number P5576-ND
Manufacturer Panasonic
Family Series Panasonic Capacitors
Description CAPACITOR, 2200 MFD, 50VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL 105 DEG C, 16MM X 31.5MM
Diameter 0.63 "
Capacitance 2,200 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 50 VDC
Voltage DC (peak) 50 VDC
Current Rating 1.47 A
Operating Temperature -131-221 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.3 "
Length 0.7 "
Height 1.3 "
Width 0.63 "
Depth 0.63 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs

*Galco is not an authorized distributor for this brand Click here for details.