ECA-1EHG472

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ECA-1EHG472 Panasonic Capacitors, CAPACITOR, 4700 MFD, 25VDC, RADIAL
MFG Item Number
P5547-ND

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

ECA-1EHG472 Panasonic Capacitors, CAPACITOR, 4700 MFD, 25VDC, RADIAL

MFG Item Number
P5547-ND
Item Number
ECA-1EHG472
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, Series
Item #
ECA-1EHG472
CAPACITOR, 4700 MFD, 25VDC, RADIAL

Series Information

Specifications

Specifications
Manufacturer Part Number P5547-ND
Manufacturer Panasonic
Family Series Panasonic Capacitors
Description CAPACITOR, 4700 MFD, 25VDC, RADIAL 31.5MM X 16MM
Diameter 0.62 "
Capacitance 4,700 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 25 VDC
Voltage DC (peak) 25 VDC
Current Rating 1.75 A
Operating Temperature -131-221 °F
Package Type Radial Round
Lead Type Radial
Lead Spacing 0.29 "
Length 0.7 "
Height 1.24 "
Width 0.62 "
Depth 0.62 "
Net Weight 0.02 lbs
Gross Weight 0.02 lbs

*Galco is not an authorized distributor for this brand Click here for details.