- Home
- Products
- Red Lion
-
PAX2A000Red Lion Panel Meters & Gauges, PAX2 SeriesItem NumberPAX2A000MFG Item NumberPAX2A000SeriesPAX2Product DescriptionPAX2A ANALOGSpecifications
Specifications Display Digits 6 Operating Temperature 32-122 °F NEMA Rating NEMA 4X IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PAX2D000Red Lion Counters, PAX2 SeriesItem NumberPAX2D000MFG Item NumberPAX2D000SeriesPAX2Product DescriptionPAX2D DIGITALSpecifications
Specifications Number of Presets 1 Batch Counting No Backlight Yes Count Speed (Hz) 50,000 Hz Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL Output Type Optional Output Cards Scale Calibrator 0.0001-9.9999 Multiplier Communications Optional Communication Cards Lockout Yes Memory Nonvolatile RAM Mounting DIN - 1/8 Termination Screw Terminals NEMA Rating NEMA 4X IP Rating IP65 Temp Range (C) 0-50 °C AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PAX2S000Red Lion Panel Meters & Gauges, PAX2 SeriesItem NumberPAX2S000MFG Item NumberPAX2S000SeriesPAX2Product DescriptionPAX2S STRAIN GAGESpecifications
Specifications Type (Engineering Units) DC Volts Max Input Signal Strain Gauge 240 mV Display Digits 6 Operating Temperature 32-122 °F NEMA Rating NEMA 4X IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Termination
Product Series
Sensor Power
Display
Number of Digits
Backlight
Count Mode
Scale Calibrator
Reset
Memory
Number of Presets
Batch Counting
Count Speed (Hz)
Lockout
Temp Range (C)
Power Supply
Type (Engineering Units)
Max Input Signal
Display Digits
Excitation
In Stock
Mounting
RoHS
Approvals
Operating Temperature
Supply Voltage
Nominal Supply Voltage
Display Type
Communications
Communication
Input Type
Output Type