Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAX2A000 Red Lion Panel Meters & Gauges, PAX2 Series, PAX2A ANALOG
PAX2A000 Red Lion Panel Meters & Gauges, PAX2 Series, PAX2A ANALOG
This item cannot be canceled or returned
Description
Panel Meters & Gauges, PAX2 Series
Field‑Upgradeable Models Product Customization Available Powerful, Complimentary Crimson Software Wide Range of Models, Sizes and Capabilities Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature All the Features of the PAX with a Dual Line Display and Increased Update Rates. The Main Display Can Be Programmed for Red, Orange, or Green; While the Bottom Display Is Green.
Specifications
Specifications
Manufacturer Part Number
PAX2A000
Manufacturer
Red Lion
Product Series
PAX2
Family Series
Red Lion Panel Meters & Gauges, PAX2 Series
Description
PAX2A ANALOG
Type
DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit
Max Input Signal
2 A, 200 V, RTD, Thermocouple
Display Type
LCD
Display Digits
6
Power Supply
21.6-250 VDC, 50-250 VAC
Nominal Voltage
110 VDC, 120 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VDC
Communication
DeviceNet, Profibus, RS-232, RS-485
Excitation
18 VDC
Operating Temperature
32-122 °F
NEMA Rating
NEMA 4X
Protection Rating
IP65
Approvals
UL
Net Weight
0.5 lbs
Gross Weight
0.884 lbs
PAX2A000
Red Lion Panel Meters & Gauges, PAX2 Series