PAX2D000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PAX2D000 Red Lion Counters, PAX2 Series, PAX2D DIGITAL
MFG Item Number
PAX2D000

PAX2D000 Red Lion Counters, PAX2 Series, PAX2D DIGITAL

MFG Item Number
PAX2D000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, PAX2 Series
Item #
PAX2D000
PAX2D DIGITAL

PAX2 Series Information

  • Setpoints: Dual or Quad Relay; Quad Sinking; Quad Sourcing/SSR Drive; and Dual Triac/Dual SSR Drive
  • Communications: Modbus Protocol; RS232, RS485, DeviceNet, and Profibus
  • Universal Power Supply: 50 to 250 VAC or 21.6 to 250 VDC
  • Built‑in USB Programming/Virtual Comms Port
  • Count, Dual Count, Rate, and Dual Rate
  • Retransmitted Analog Output
  • Math Function Capability
With its dual display and digital input, the PAX2D delivers an ideal solution for applications that require two parameters to be visualized at the same time. Line one consists of a 0.7" high 6 digit LCD display that can be programmed to show Counters A, B, or C; Rate A, B, or C; or the Hi or Lo values. The color can be tied to the setpoints; providing the operator with a visual display of changing conditions in the application. A second display line can be programmed for any of the above parameters as well. The meter also offers a programmable custom unit indicator for both displays. PAX2D provides the maximum in application flexibility; by accepting inputs from proximity sensors, magnetic sensors, photo eyes, length sensors, rotary pulse generators, transistors or a plain switch.

Specifications

Specifications
Manufacturer Part Number PAX2D000
Manufacturer Red Lion
Product Series PAX2
Family Series Red Lion Counters, PAX2 Series
Description PAX2D DIGITAL
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Display LCD - 2 Line, Programmable Color
Batch Counting No
Backlight Yes
Count Mode Bidirectional, Quadrature, Unidirectional
Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
Communication Optional Communication Cards
Locking Yes
Memory Nonvolatile RAM
Protection Rating IP65
Mounting DIN - 1/8
NEMA Rating NEMA 4X
Predetermining Type Electronic
Approvals CE, cUL, UL
Net Weight 0.49 lbs
Gross Weight 0.855 lbs