The store will not work correctly when cookies are disabled.
-
29009
Altech Plugs & Receptacles, IRC Series
Product Description
Male Insert, 3-P+G, 10A/240V Max
Specifications
Specifications
Connector Gender |
Male |
Current |
10 A |
Voltage |
240 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Contact Resistance |
1 mOhm |
Stripping Length |
7.5 mm |
RoHS Compliant |
No |
-
29020
Altech Plugs & Receptacles, IRC Series
Product Description
Female Insert, 10-P+G, 16A/400V Max
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
400 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Contact Resistance |
1 mOhm |
Stripping Length |
7.5 mm |
RoHS Compliant |
No |
-
403025M
Altech Plugs & Receptacles, IRC Series
Product Description
Female Connector, 10-P+G, 16A/400V
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
400 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Housing Type |
Hood |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
403030
Altech Plugs & Receptacles, IRC Series
Product Description
Female Connector, 16-P+G, 16A/400V
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
400 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Housing Type |
Bulkhead |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
29008
Altech Plugs & Receptacles, IRC Series
Product Description
Female Insert, 3-P+G, 10A/240V Max
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
240 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Contact Resistance |
1 mOhm |
Stripping Length |
7.5 mm |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
29021
Altech Plugs & Receptacles, IRC Series
Product Description
Male Insert, 10-P+G, 16A/400V Max
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
400 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Contact Resistance |
1 mOhm |
Stripping Length |
7.5 mm |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
29022
Altech Plugs & Receptacles, IRC Series
Product Description
Female Insert, 16-P+G, 16A/400V Max
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
400 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Contact Resistance |
1 mOhm |
Stripping Length |
7.5 mm |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
29023
Altech Plugs & Receptacles, IRC Series
Product Description
Male Insert, 16-P+G, 16A/400V Max
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
400 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Contact Resistance |
1 mOhm |
Stripping Length |
7.5 mm |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
29024
Altech Plugs & Receptacles, IRC Series
Product Description
Female Insert, 24-P+G, 16A/400V Max
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
400 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Contact Resistance |
1 mOhm |
Stripping Length |
7.5 mm |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
-
29025
Altech Plugs & Receptacles, IRC Series
Product Description
Male Insert, 24-P+G, 16A/400V Max
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
400 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Contact Material |
Copper Alloy |
Wire Size |
14 AWG |
Contact Resistance |
1 mOhm |
Stripping Length |
7.5 mm |
RoHS Compliant |
No |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
IRC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved