29020
Altech Plugs & Receptacles, IRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

29020 Altech Plugs & Receptacles, IRC Series, Female Insert, 10-P+G, 16A/400V Max

MFG Item Number
29020

29020 Altech Plugs & Receptacles, IRC Series, Female Insert, 10-P+G, 16A/400V Max

MFG Item Number
29020
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, IRC Series
Item #
29020
Female Insert, 10-P+G, 16A/400V Max

IRC Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 29020
Manufacturer Altech
Product Series IRC
Family Series Altech Plugs & Receptacles, IRC Series
Description Female Insert, 10-P+G, 16A/400V Max
Number of Contacts 10 Pole with Ground
Connection Configuration Female
Size 14 AWG
Current Rating 16 A
Voltage 400 V
Operating Temperature -40-125 °C
Material Copper Alloy
Finish Hard-Silver
Wire Size Range 14 AWG
Approvals CE, UR
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
Alternatives
CNEF-10T
CNEF-10T
ILME Plugs & Receptacles
CNEF-10TX
CNEF-10TX
ILME Plugs & Receptacles