29009
Altech Plugs & Receptacles, IRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

29009 Altech Plugs & Receptacles, IRC Series, Male Insert, 3-P+G, 10A/240V Max

MFG Item Number
29009

29009 Altech Plugs & Receptacles, IRC Series, Male Insert, 3-P+G, 10A/240V Max

MFG Item Number
29009
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, IRC Series
Item #
29009
Male Insert, 3-P+G, 10A/240V Max

IRC Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 29009
Manufacturer Altech
Product Series IRC
Family Series Altech Plugs & Receptacles, IRC Series
Description Male Insert, 3-P+G, 10A/240V Max
Number of Contacts 3 Pole with Ground
Connection Configuration Male
Size 14 AWG
Current Rating 10 A
Voltage 240 V
Operating Temperature -40-125 °C
Material Copper Alloy
Finish Hard-Silver
Wire Size Range 14 AWG
Approvals CE, UR
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
CKM-03
CKM-03
ILME Plugs & Receptacles