403025M
Altech Plugs & Receptacles, IRC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

403025M Altech Plugs & Receptacles, IRC Series, Female Connector, 10-P+G, 16A/400V

MFG Item Number
403025M

403025M Altech Plugs & Receptacles, IRC Series, Female Connector, 10-P+G, 16A/400V

MFG Item Number
403025M
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, IRC Series
Item #
403025M
Female Connector, 10-P+G, 16A/400V

IRC Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 403025M
Manufacturer Altech
Product Series IRC
Family Series Altech Plugs & Receptacles, IRC Series
Description Female Connector, 10-P+G, 16A/400V Max, w/Hood & Locks, M25 Single Threaded Entry
Number of Contacts 10 Pole with Ground
Connection Configuration Female
Size 14 AWG
Current Rating 16 A
Voltage 400 V
Operating Temperature -40-125 °C
Material Aluminum, Copper Alloy
Finish Hard-Silver
Thread Size M25
Wire Size Range 14 AWG
Enclosure Hood
Approvals CE, UR
Net Weight 0.54 lbs
Gross Weight 0.54 lbs