The store will not work correctly when cookies are disabled.
-
JKS-3
Bussmann Fuses, JKS Series
Product Description
FUSE, 3A, 600VAC, CLASS J FAST
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
-
JKS-5
Bussmann Fuses, JKS Series
Product Description
FUSE, 5A, 600VAC, CLASS J, FAST
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
-
JKS-70
Bussmann Fuses, JKS Series
Product Description
FUSE, 70A, 600VAC, CLASS J FAST
Specifications
Specifications
Current Rating |
70 A |
Voltage (AC) |
600 VAC |
Class |
J |
Interrupt Rating |
20 kA @ 600 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.13 " |
Body Length (in) |
2.63 " |
Mounting Centers (in) |
3.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JKS-80
Bussmann Fuses, JKS Series
Product Description
FUSE, 80A, 600VAC, CLASS J, FAST
Specifications
Specifications
Current Rating |
80 A |
Voltage (AC) |
600 VAC |
Class |
J |
Interrupt Rating |
20 kA @ 600 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.13 " |
Body Length (in) |
2.63 " |
Mounting Centers (in) |
3.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JKS-90
Bussmann Fuses, JKS Series
Product Description
FUSE, 90A, 600VAC, CLASS J, FAST
Specifications
Specifications
Current Rating |
90 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
20 kA @ 600 A |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.13 " |
Body Length (in) |
2.63 " |
Mounting Centers (in) |
3.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JKS-1
Bussmann Fuses, JKS Series
Product Description
FUSE, 1A, 600VAC
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JKS-10
Bussmann Fuses, JKS Series
Product Description
FUSE, 10A, 600VAC, CLASS J FAST
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 100A, 600VAC, CLASS J FAST
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.13 " |
Body Length (in) |
2.63 " |
Mounting Centers (in) |
3.63 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 110A, 600VAC, CLASS J FAST
Specifications
Specifications
Current Rating |
110 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.5 " |
Body Length (in) |
3 " |
Mounting Centers (in) |
4.38 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
JKS-12
Bussmann Fuses, JKS Series
Product Description
FUSE, 12A, 600VAC, CLASS J FAST
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
JKS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved