Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
JKS Series Information
| Manufacturer Part Number | JKS-70 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | JKS |
| Family Series | Eaton's Bussmann series Fuses, JKS Series |
| Description | Eaton Bussmann series JKS fuse, Power panelboards, Machinery disconnects, 70 A, 1, Class J, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 Vac, Standard, 5, 600 V |
| Fuse Type | HRC I Type J |
| Current Rating | 70 A |
| AC Voltage | 600 VAC |
| Class | J |
| Characteristic | Quick Acting |
| Interrupt Rating | 20 kA @ 600 A |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Body Length | 2.63 " |
| Diameter | 1.13 " |
| Approvals | CSA, UL |
| Net Weight | 0.29 lbs |
| Gross Weight | 0.29 lbs |