Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
JKS-110 Eaton's Bussmann series Fuses, JKS Series, LIMITRON FAST ACTING FUSE CLASS J
JKS-110 Eaton's Bussmann series Fuses, JKS Series, LIMITRON FAST ACTING FUSE CLASS J
This item cannot be canceled or returned
Description
LIMITRON FAST ACTING FUSE CLASS J
1~600 Amps 600VAC Quick Acting Cartridge or Center Bolted UL, CSA Approvals Bussmann JKS series fuses are quick acting, current‑limiting, and provide superior protection. These fuses are well suited for lighting and heating circuits, as well as other non‑inductive loads.
High Interrupt Rating Superior Short‑Circuit Protection
Specifications
Specifications
Manufacturer Part Number
JKS-110
Manufacturer
Eaton's Bussmann series
Product Series
JKS
Family Series
Eaton's Bussmann series Fuses, JKS Series
Description
Eaton Bussmann series JKS fuse, Power panelboards, Machinery disconnects, 110 A, 1, Class J, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 Vac, Standard, 1, 600 V
Fuse Type
UL Class J
Current Rating
110 A
AC Voltage
600 VAC
Class
J
Characteristic
Fast Acting
Interrupt Rating
200 kA @ 600 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Body Length
3 "
Diameter
1.5 "
Approvals
CSA, UL
Net Weight
0.855 lbs
Gross Weight
0.855 lbs
JKS-110
Eaton's Bussmann series Fuses, JKS Series