JKS-90
Eaton's Bussmann series Fuses, JKS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
JKS-90 Eaton's Bussmann series Fuses, JKS Series, LIMITRON FAST ACTING FUSE CLASS J
MFG Item Number
JKS-90

JKS-90 Eaton's Bussmann series Fuses, JKS Series, LIMITRON FAST ACTING FUSE CLASS J

MFG Item Number
JKS-90
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, JKS Series
Item #
JKS-90
LIMITRON FAST ACTING FUSE CLASS J

JKS Series Information

  • 1~600 Amps
  • 600VAC
  • Quick Acting
  • Cartridge or Center Bolted
  • UL, CSA Approvals
Bussmann JKS series fuses are quick acting, current‑limiting, and provide superior protection. These fuses are well suited for lighting and heating circuits, as well as other non‑inductive loads.

  • High Interrupt Rating
  • Superior Short‑Circuit Protection


Specifications

Specifications
Manufacturer Part Number JKS-90
Manufacturer Eaton's Bussmann series
Product Series JKS
Family Series Eaton's Bussmann series Fuses, JKS Series
Description Eaton Bussmann series JKS fuse, Power panelboards, Machinery disconnects, 90 A, 1, Class J, Non-indicating, Bolted blade end x bolted blade end, 200 kAIC at 600 Vac, Standard, 5, 600 V
Fuse Type HRC I Type J
Current Rating 90 A
AC Voltage 600 VAC
Characteristic Quick Acting
Interrupt Rating 20 kA @ 600 A
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Body Length 2.63 "
Diameter 1.13 "
Approvals CSA, UL
Net Weight 0.29 lbs
Gross Weight 0.29 lbs
Alternatives
A4J90
A4J90
Mersen Fuses, A4J Series
0JLS090.V
0JLS090.V
Littelfuse Fuses, JLS Series