The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
ebm-papst, Inc.
-
MFG Item Number
55416.30250
Product Description
CROSSFLOW BLOWER 242mm X 65mm
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
129 |
Power Consumption |
55 W |
Fan Speed |
1,500 RPM |
Max Static Pressure (Pa) |
83 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.34099
Product Description
Twin Fan, 115VAC, 188CFM,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
188 |
Power Consumption |
54 W |
Fan Speed |
1,050 RPM |
Max Static Pressure (Pa) |
108 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.29089
Product Description
Twin Fan, 115VAC, 174CFM
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
174 |
Power Consumption |
54 W |
Fan Speed |
1,250 RPM |
Max Static Pressure (Pa) |
113 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.37070
Product Description
Fan, 65mm 115VAC 150CFM Sleeve
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
150 |
Power Consumption |
65 W |
Fan Speed |
1,400 RPM |
Max Static Pressure (Pa) |
110 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.25170
Product Description
FAN, 65MM 115VAC 110CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
114 |
Power Consumption |
49 W |
Fan Speed |
1,700 RPM |
Max Static Pressure (Pa) |
93 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.32130
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
129 |
Power Consumption |
55 W |
Fan Speed |
1,500 RPM |
Max Static Pressure (Pa) |
83 pa |
Insulation Class |
Class B |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.35031
Product Description
FAN, 65MM 115VAC 150CFM SLEEVE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
150 |
Power Consumption |
65 W |
Fan Speed |
1,400 RPM |
Max Static Pressure (Pa) |
110 pa |
Insulation Class |
Class B |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.17090
Product Description
Twin Fan, 115VAC, 74CFM,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
74 |
Power Consumption |
42 W |
Fan Speed |
1,950 RPM |
Max Static Pressure (Pa) |
50 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
55416.27260
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
114 |
Power Consumption |
49 W |
Fan Speed |
1,700 RPM |
Max Static Pressure (Pa) |
93 pa |
Insulation Class |
Class H |
Operating Temp Range (F) |
32-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
QLN65AC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved