55416.32130
ebm-papst, Inc. Fans, QLN65AC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

55416.32130

ebm-papst, Inc. Fans, QLN65AC Series

55416.32130

ebm-papst, Inc. Fans, QLN65AC Series
Fan
MFG Item Number
55416.32130
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, QLN65AC Series
Item #
55416.32130
Fan

QLN65AC Series Information

High efficiency product line, impeller diameter 65 mm.

Mounting position horizontal or vertical with motor at the bottom.

Permissible ambient temperature 0 to 60 degrees C.

Videos

Specifications

Specifications
Manufacturer Part Number 55416.32130
Manufacturer ebm-papst, Inc.
Product Series QLN65AC
Family Series ebm-papst, Inc. Fans, QLN65AC Series
Description Fan
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 129
Power Consumption 55 W
Fan Speed 1,500 RPM
Motor Position Left
Insulation Class Class B
Operating Temperature 32-140 °F
Net Weight 3.065 lbs
Gross Weight 3.125 lbs