Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55416.34099 ebm-papst, Inc. Fans, QLN65AC Series, Twin Fan, 115VAC, 188CFM,
MFG Item Number
55416.34099
55416.34099 ebm-papst, Inc. Fans, QLN65AC Series, Twin Fan, 115VAC, 188CFM,
MFG Item Number
55416.34099
This item cannot be canceled or returned
Description
Twin Fan, 115VAC, 188CFM,
QLN65AC Series Information
High efficiency product line, impeller diameter 65 mm.
Mounting position horizontal or vertical with motor at the bottom.
Permissible ambient temperature 0 to 60 degrees C.
Specifications
Specifications
| Manufacturer Part Number |
55416.34099 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
QLN65AC |
| Family Series |
ebm-papst, Inc. Fans, QLN65AC Series |
| Description |
Twin Fan, 115VAC, 188CFM, 23.62in. OAL, 9.53in./ea Impeller Length 22.95in.C-C Mounting, 3.54in. Impeller D |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Air Flow |
188 |
| Power Consumption |
54 W |
| Fan Speed |
1,050 RPM |
| Motor Position |
Middle |
| Insulation Class |
Class H |
| Operating Temperature |
32-140 °F |
| Net Weight |
5.71 lbs |
| Gross Weight |
8 lbs |
55416.34099
ebm-papst, Inc. Fans, QLN65AC Series