Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, QLN65AC Series
55416.30250
ebm-papst, Inc. Fans, QLN65AC Series
CROSSFLOW BLOWER 242mm X 65mm
MFG Item Number
55416.30250
This item cannot be canceled or returned
Description
CROSSFLOW BLOWER 242mm X 65mm
QLN65AC Series Information
High efficiency product line, impeller diameter 65 mm.
Mounting position horizontal or vertical with motor at the bottom.
Permissible ambient temperature 0 to 60 degrees C.
Specifications
Specifications
| Manufacturer Part Number |
55416.30250 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
QLN65AC |
| Family Series |
ebm-papst, Inc. Fans, QLN65AC Series |
| Description |
CROSSFLOW BLOWER 242mm X 65mm IMPELLER 115VAC 129CFM 55W 1500RPM RIGHT HAND MOTOR POSITION |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Air Flow |
129 |
| Power Consumption |
55 W |
| Fan Speed |
1,500 RPM |
| Motor Position |
Right |
| Insulation Class |
Class H |
| Operating Temperature |
32-140 °F |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
55416.30250
ebm-papst, Inc. Fans, QLN65AC Series