Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55416.35031 ebm-papst, Inc. Fans, QLN65AC Series, FAN, 65MM 115VAC 150CFM SLEEVE
MFG Item Number
55416.35031
55416.35031 ebm-papst, Inc. Fans, QLN65AC Series, FAN, 65MM 115VAC 150CFM SLEEVE
MFG Item Number
55416.35031
This item cannot be canceled or returned
Description
FAN, 65MM 115VAC 150CFM SLEEVE
QLN65AC Series Information
High efficiency product line, impeller diameter 65 mm.
Mounting position horizontal or vertical with motor at the bottom.
Permissible ambient temperature 0 to 60 degrees C.
Specifications
Specifications
| Manufacturer Part Number |
55416.35031 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
QLN65AC |
| Family Series |
ebm-papst, Inc. Fans, QLN65AC Series |
| Description |
FAN, 65MM 115VAC 150CFM SLEEVE BEARING |
| Voltage |
115 VAC |
| Nominal Voltage |
120 VAC |
| Air Flow |
150 |
| Power Consumption |
65 W |
| Fan Speed |
1,400 RPM |
| Motor Position |
Right |
| Insulation Class |
Class B |
| Operating Temperature |
32-140 °F |
| Net Weight |
3.9 lbs |
| Gross Weight |
4.18 lbs |
55416.35031
ebm-papst, Inc. Fans, QLN65AC Series