The store will not work correctly when cookies are disabled.
-
SLU-35
Ilsco Terminals, SLU Series
Product Description
Mechanical Lug, #10 Hole, 6-14AWG &
Specifications
Specifications
Min Conductor Range |
14 AWG |
Max Conductor Range |
6 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLU-125
Ilsco Terminals, SLU Series
Product Description
CU MEC 1/0-6 17/64 B UL CSA
Specifications
Specifications
Min Conductor Range |
6 AWG |
Max Conductor Range |
1/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLU-70
Ilsco Terminals, SLU Series
Product Description
Mechanical Lug, 1/4in. Hole, 2-8AWG &
Specifications
Specifications
Min Conductor Range |
8 AWG |
Max Conductor Range |
2 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLU-225
Ilsco Terminals, SLU Series
Product Description
Mechanical Lug, 5/16in. Hole, 4/0-2AWG
Specifications
Specifications
Min Conductor Range |
2 AWG |
Max Conductor Range |
4/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLU-175
Ilsco Terminals, SLU Series
Product Description
CU MEC 3/0-4 13/32 B UL CSA
Specifications
Specifications
Min Conductor Range |
4 AWG |
Max Conductor Range |
3/0 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLU-300
Ilsco Terminals, SLU Series
Product Description
CU MEC 350-1/0 13/32 B UL CSA
Specifications
Specifications
Min Conductor Range |
1/0 AWG |
Max Conductor Range |
350 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLU-400
Ilsco Terminals, SLU Series
Product Description
CU MEC 500-1/0 13/32 B UL CSA
Specifications
Specifications
Min Conductor Range |
1/0 AWG |
Max Conductor Range |
500 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SLU-650
Ilsco Terminals, SLU Series
Product Description
CU MEC 1000-600 17/32 B UL CSA
Specifications
Specifications
Min Conductor Range |
600 kcmil |
Max Conductor Range |
1,000 kcmil |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Mechanical Lug, 1/4in. Hole, 2-8AWG &
Specifications
Specifications
Min Conductor Range |
8 AWG |
Max Conductor Range |
2 AWG |
Number of Holes |
1 |
Number of Conductors |
1 |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SLU
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved