Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, SLU Series
SLU-70DB
Ilsco Terminals, SLU Series
Mechanical Lug, 1/4in. Hole, 2-8AWG &
This item cannot be canceled or returned
Description
Mechanical Lug, 1/4in. Hole, 2-8AWG &
- Provides Maximum Conductivity and Strength
- Save Space and Reduces Installation Time
- Permits Inventories to be Kept to a Minimum
- Copper Mechanical Lugs, One Conductor, One Hole
Specifications
Specifications
| Manufacturer Part Number |
SLU-70DB |
| Manufacturer |
Ilsco |
| Product Series |
SLU |
| Family Series |
Ilsco Terminals, SLU Series |
| Description |
Mechanical Lug, 1/4in. Hole, 2-8AWG & List Comb. (B), Copper |
| Wire Size Range |
8-2 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.714 lbs |
SLU-70DB
Ilsco Terminals, SLU Series