SLU-70

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SLU-70 Ilsco Terminals, SLU Series, Mechanical Lug, 1/4in. Hole, 2-8AWG &
MFG Item Number
SLU-70

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

SLU-70 Ilsco Terminals, SLU Series, Mechanical Lug, 1/4in. Hole, 2-8AWG &

MFG Item Number
SLU-70
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SLU Series
Item #
SLU-70
Mechanical Lug, 1/4in. Hole, 2-8AWG &

SLU Series Information

  • Provides Maximum Conductivity and Strength
  • Save Space and Reduces Installation Time
  • Permits Inventories to be Kept to a Minimum
  • Copper Mechanical Lugs, One Conductor, One Hole

Specifications

Specifications
Manufacturer Part Number SLU-70
Manufacturer Ilsco
Product Series SLU
Family Series Ilsco Terminals, SLU Series
Description Mechanical Lug, 1/4in. Hole, 2-8AWG & List Comb. (B), Copper
Wire Size Range 8-2 AWG
Number of Conductors 1
Material Copper
Net Weight 0.045 lbs
Gross Weight 0.045 lbs