SLU-650

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
SLU-650 Ilsco Terminals, SLU Series, CU MEC 1000-600 17/32 B UL CSA
MFG Item Number
SLU-650

SLU-650 Ilsco Terminals, SLU Series, CU MEC 1000-600 17/32 B UL CSA

MFG Item Number
SLU-650
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, SLU Series
Item #
SLU-650
CU MEC 1000-600 17/32 B UL CSA

SLU Series Information

  • Provides Maximum Conductivity and Strength
  • Save Space and Reduces Installation Time
  • Permits Inventories to be Kept to a Minimum
  • Copper Mechanical Lugs, One Conductor, One Hole

Specifications

Specifications
Manufacturer Part Number SLU-650
Manufacturer Ilsco
Product Series SLU
Family Series Ilsco Terminals, SLU Series
Description CU MEC 1000-600 17/32 B UL CSA
Wire Size Range 600-1,000 kcmil
Number of Conductors 1
Material Copper
Net Weight 0 lbs
Gross Weight 2.258 lbs