Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SLU-35 Ilsco Terminals, SLU Series, Mechanical Lug, #10 Hole, 6-14AWG &
SLU-35 Ilsco Terminals, SLU Series, Mechanical Lug, #10 Hole, 6-14AWG &
Description
Mechanical Lug, #10 Hole, 6-14AWG &
- Provides Maximum Conductivity and Strength
- Save Space and Reduces Installation Time
- Permits Inventories to be Kept to a Minimum
- Copper Mechanical Lugs, One Conductor, One Hole
Specifications
Specifications
| Manufacturer Part Number |
SLU-35 |
| Manufacturer |
Ilsco |
| Product Series |
SLU |
| Family Series |
Ilsco Terminals, SLU Series |
| Description |
Mechanical Lug, #10 Hole, 6-14AWG & List Comb. (A), Copper, Slotted Screw |
| Wire Size Range |
14-6 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.025 lbs |
SLU-35
Ilsco Terminals, SLU Series