Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 25

Set Ascending Direction
  1. KBAC-291PGRAY
    KBAC-291PGRAY
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-291PGRAY
    MFG Item Number
    10001
    Series
    KBAC
    Product Description
    AC NEMA-4X Hybrid Inverter
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 9 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative Yes
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level Open Loop Vector (Sensorless Vector)
    Mounting Panel
    Nominal Input VAC 240 VAC
    Input Range Voltage (AC) 177-264 VAC
    Max Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. KBAC-24DGRAY
    KBAC-24DGRAY
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-24DGRAY
    MFG Item Number
    9987
    Series
    KBAC
    Product Description
    Drive, AC, 1HP, 240V, 3.6A, NEMA 4X,
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 3.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Depth 5.86 "
    Width 5.51 "
    Height 9.53 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. KBAC-45GRAY
    KBAC-45GRAY
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-45GRAY
    MFG Item Number
    9530
    Series
    KBAC
    Product Description
    Drive, AC, 460VAC 3Ph, N4X, 9530
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 4.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 323-529 VAC
    Depth 7.25 "
    Width 7.55 "
    Height 9.8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KBAC-29GRAY
    KBAC-29GRAY
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-29GRAY
    MFG Item Number
    9528
    Series
    KBAC
    Product Description
    DRIVE, AC, 3HP, 240V, 8.8A, NEMA 4X,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 8.8 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 177-264 VAC
    Depth 7.25 "
    Width 7.55 "
    Height 9.8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. KBAC-27DGRAY
    KBAC-27DGRAY
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-27DGRAY
    MFG Item Number
    9520
    Series
    KBAC
    Product Description
    Drive, AC, 2HP, 240V, 6.6A, NEMA 4X,
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 2 hp
    Amps (Constant Torque Rating) 6.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Depth 7.25 "
    Width 7.55 "
    Height 9.8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. KBAC-48GRAY
    KBAC-48GRAY
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-48GRAY
    MFG Item Number
    9540
    Series
    KBAC
    Product Description
    Drive, AC, 5HP, 460V, N4X, 9540
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 5 hp
    Amps (Constant Torque Rating) 7.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 323-529 VAC
    Depth 7.25 "
    Width 7.55 "
    Height 9.8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. KBAC-45WHITE
    KBAC-45WHITE
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-45WHITE
    MFG Item Number
    9531
    Series
    KBAC
    Product Description
    Drive, AC, 3HP, 460VAC, N4X, 9531
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 4.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 323-529 VAC
    Depth 7.25 "
    Width 7.55 "
    Height 9.8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. KBAC-24DWHITE
    KBAC-24DWHITE
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-24DWHITE
    MFG Item Number
    9988
    Series
    KBAC
    Product Description
    DRIVE, AC, 1HP, 240V, N4X
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 1 hp
    Amps (Constant Torque Rating) 3.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Depth 5.86 "
    Width 5.51 "
    Height 9.53 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KBAC-29WHITE
    KBAC-29WHITE
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-29WHITE
    MFG Item Number
    9529
    Series
    KBAC
    Product Description
    Drive, AC, 3HP, 230VAC, 3Ph, N4X,
    Specifications
    Specifications
    Input Phase 3
    HP (Constant Torque Rating) 3 hp
    Amps (Constant Torque Rating) 8.8 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 177-264 VAC
    Depth 7.25 "
    Width 7.55 "
    Height 9.8 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. KBAC-27DWHITE
    KBAC-27DWHITE
    KB Electronics Drives, KBAC Series
    Item Number
    KBAC-27DWHITE
    MFG Item Number
    9521
    Series
    KBAC
    Product Description
    DRIVE, AC, 2HP, 240V, 6.6A, N4X
    Specifications
    Specifications
    Input Phase 1
    HP (Constant Torque Rating) 2 hp
    Amps (Constant Torque Rating) 6.6 A
    Braking Type DC Injection
    Closed Loop No
    AC Line Regenerative No
    Operator Controls Built In
    IP Rating IP65
    NEMA Rating NEMA 4X
    Motor Control-Max Level V/Hz (Scalar)
    Mounting Panel
    Input Range Voltage (AC) 98-132 VAC, 177-264 VAC
    Depth 7.25 "
    Width 7.55 "
    Height 9.8 "