Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KBAC Series Information
| Manufacturer Part Number | 9520 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBAC |
| Family Series | KB Electronics Drives, KBAC Series |
| Description | Drive, AC, 2HP, 240V, 6.6A, NEMA 4X, 115/230V 1PH Input, 230V 3Ph Output, 7.3in.x8.5in.x7.6in., 9520 |
| Phase | 1 |
| HP (Constant Torque Rating) | 2 hp |
| Amps (Constant Torque Rating) | 6.6 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC, 90 VAC |
| AC Voltage | 177-264 VAC, 98-132 VAC |
| Protection Rating | IP65 |
| Dynamic Braking | Not Available |
| Height | 9.8 " |
| Width | 7.55 " |
| Depth | 7.25 " |
| Comments | This drive features an analog control panel. |
| Net Weight | 10.29 lbs |
| Gross Weight | 11.26 lbs |