Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KBAC Series Information
| Manufacturer Part Number | 9531 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBAC |
| Family Series | KB Electronics Drives, KBAC Series |
| Description | Drive, AC, 3HP, 460VAC, N4X, 9531 |
| Phase | 3 |
| HP (Constant Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 4.6 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | V/Hz (Scalar) |
| Mounting | Panel |
| Nominal Input Voltage | 347 VAC, 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 323-529 VAC |
| Protection Rating | IP65 |
| Dynamic Braking | Not Available |
| Height | 9.8 " |
| Width | 7.55 " |
| Depth | 7.25 " |
| Comments | This drive features an analog control panel. |
| Net Weight | 11 lbs |
| Gross Weight | 11.415 lbs |