Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KBAC Series Information
| Manufacturer Part Number | 10001 |
|---|---|
| Manufacturer | KB Electronics |
| Product Series | KBAC |
| Family Series | KB Electronics Drives, KBAC Series |
| Description | AC NEMA-4X Hybrid Inverter 230 VAC 1p In, thru 3.0 HP, 230 VAC 3p Out |
| Phase | 1 |
| HP (Constant Torque Rating) | 3 hp |
| Amps (Constant Torque Rating) | 9 A |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | Yes |
| Operator Controls | Built In |
| NEMA Rating | NEMA 4X |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 177-264 VAC |
| Frequency | 60 Hz |
| Protection Rating | IP65 |
| Comments | Gray Enclosure |
| Net Weight | 10.58 lbs |
| Gross Weight | 11.54 lbs |