Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KBAC-45GRAY KB Electronics Drives, KBAC Series, Drive, AC, 460VAC 3Ph, N4X, 9530
KBAC-45GRAY KB Electronics Drives, KBAC Series, Drive, AC, 460VAC 3Ph, N4X, 9530
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Drive, AC, 460VAC 3Ph, N4X, 9530
The KBAC Series of Adjustable Frequency Drives consist of six inverter models rated for 1/8 to 5 horsepower motors. These drives are housed in heavy duty NEMA 4X / IP‑65 die‑cast aluminum washdown/watertight enclosures for indoor or outdoor use. Hybrid drives are a digital drive with an analog interface.
Specifications
Specifications
Manufacturer Part Number
9530
Manufacturer
KB Electronics
Product Series
KBAC
Family Series
KB Electronics Drives, KBAC Series
Description
Drive, AC, 460VAC 3Ph, N4X, 9530
Phase
3
HP (Constant Torque Rating)
3 hp
Amps (Constant Torque Rating)
4.6 A
Brake
DC Injection
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Built In
NEMA Rating
NEMA 4X
Motor Control-Max Level
V/Hz (Scalar)
Mounting
Panel
Nominal Input Voltage
347 VAC, 380 VAC, 415 VAC, 480 VAC
AC Voltage
323-529 VAC
Protection Rating
IP65
Dynamic Braking
Not Available
Height
9.8 "
Width
7.55 "
Depth
7.25 "
Comments
This drive features an analog control panel.
Net Weight
10.43 lbs
Gross Weight
11.39 lbs
KBAC-45GRAY
KB Electronics Drives, KBAC Series