The store will not work correctly when cookies are disabled.
-
PAXLVD00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PAX LITE VOLT DC
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
300 V |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLID00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PAX LITE CURRENT DC
Specifications
Specifications
Type (Engineering Units) |
AC Amps |
Max Input Signal |
3 A |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXS0000
Red Lion Panel Meters & Gauges, PAX Series
Product Description
Strain Gage/Bridge Input Meter, 1/8
Specifications
Specifications
Type (Engineering Units) |
DC Volts |
Max Input Signal |
Strain Gauge 240 mV |
Display Digits |
5 |
Power Supply |
85-250 VAC |
Nominal Size |
1/8 DIN |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLIT00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PANEL METER
Specifications
Specifications
Type (Engineering Units) |
AC Amps |
Max Input Signal |
5 A |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXH0000
Red Lion Panel Meters & Gauges, PAX Series
Product Description
Panel Meter, AC RMS Volts/Current,
Specifications
Specifications
Display Digits |
5 |
Power Supply |
85-250 VAC |
Nominal Size |
1/8 DIN |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLVA00
Red Lion Panel Meters & Gauges, PAX Series
Product Description
PAX LITE VOLT AC
Specifications
Specifications
Type (Engineering Units) |
AC Volts |
Max Input Signal |
300 V |
Display Digits |
3.5 |
Power Supply |
115/230 VAC |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXP0010
Red Lion Panel Meters & Gauges, PAX Series
Product Description
Process Meter, 1/8 DIN, 11-36VDC/24V
Specifications
Specifications
Display Digits |
5 |
Nominal Size |
1/8 DIN |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXP0000
Red Lion Panel Meters & Gauges, PAX Series
Product Description
Process Meter, 1/8 DIN, 85-250VAC
Specifications
Specifications
Display Digits |
5 |
Power Supply |
85-250 VAC |
Nominal Size |
1/8 DIN |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXLR000
Red Lion Panel Meters & Gauges, PAX Series
Product Description
RATE METER
Specifications
Specifications
Type (Engineering Units) |
Hertz |
Max Input Signal |
25 kHz |
Display Digits |
6 |
Operating Temperature |
32-140 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PAXD0000
Red Lion Panel Meters & Gauges, PAX Series
Product Description
Panel Meter, DC Volts/Amps/Resistanc
Specifications
Specifications
Display Digits |
5 |
Power Supply |
85-250 VAC |
Nominal Size |
1/8 DIN |
Operating Temperature |
32-122 °F |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PAX
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved