Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAXD0000 Red Lion Panel Meters & Gauges, PAX Series, Panel Meter, DC Volts/Amps/Resistanc
PAXD0000 Red Lion Panel Meters & Gauges, PAX Series, Panel Meter, DC Volts/Amps/Resistanc
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Panel Meters & Gauges, PAX Series
Panel Meter, DC Volts/Amps/Resistanc
Field‑Upgradeable Models Product Customization Available Powerful, Complimentary Crimson Software Wide Range of Models, Sizes and Capabilities Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.
Specifications
Specifications
Manufacturer Part Number
PAXD0000
Manufacturer
Red Lion
Product Series
PAX
Family Series
Red Lion Panel Meters & Gauges, PAX Series
Description
Panel Meter, DC Volts/Amps/Resistanc Input, 85-250VAC Power, Red LED Disp 1/8 DIN, N4X, Sunlight Visible Displ
Type
DC Amps, DC Volts, Ohms
Max Input Signal
10 kOhms, 2 A, 300 V
Display Type
LED
Display Digits
5
Power Supply
85-250 VAC
Nominal Voltage
120 VAC, 240 VAC
Nominal Size
1/8 DIN
Excitation
24 VDC
Operating Temperature
32-122 °F
NEMA Rating
NEMA 4X
Protection Rating
IP65
Approvals
UL
Net Weight
0.48 lbs
Gross Weight
1.065 lbs
PAXD0000
Red Lion Panel Meters & Gauges, PAX Series