PAXS0000
Red Lion Panel Meters & Gauges, PAX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PAXS0000 Red Lion Panel Meters & Gauges, PAX Series, Strain Gage/Bridge Input Meter, 1/8

MFG Item Number
PAXS0000

PAXS0000 Red Lion Panel Meters & Gauges, PAX Series, Strain Gage/Bridge Input Meter, 1/8

MFG Item Number
PAXS0000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Panel Meters & Gauges, PAX Series
Item #
PAXS0000
Strain Gage/Bridge Input Meter, 1/8

PAX Series Information

  • Field‑Upgradeable Models
  • Product Customization Available
  • Powerful, Complimentary Crimson Software
  • Wide Range of Models, Sizes and Capabilities
  • Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature

A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.

Videos

Specifications

Specifications
Manufacturer Part Number PAXS0000
Manufacturer Red Lion
Product Series PAX
Family Series Red Lion Panel Meters & Gauges, PAX Series
Description Strain Gage/Bridge Input Meter, 1/8 DIN, Sunlight Visible Red LED Displ, N4X, 85-250VAC Power
Type DC Volts
Max Input Signal Strain Gauge 240 mV
Display Type LED
Display Digits 5
Power Supply 85-250 VAC
Nominal Voltage 120 VAC, 240 VAC
Nominal Size 1/8 DIN
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
Protection Rating IP65
Approvals UL
Net Weight 0.48 lbs
Gross Weight 0.925 lbs