Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAXLR000 Red Lion Panel Meters & Gauges, PAX Series, RATE METER
PAXLR000 Red Lion Panel Meters & Gauges, PAX Series, RATE METER
This item cannot be canceled or returned
Description
Panel Meters & Gauges, PAX Series
Field‑Upgradeable Models Product Customization Available Powerful, Complimentary Crimson Software Wide Range of Models, Sizes and Capabilities Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.
Specifications
Specifications
Manufacturer Part Number
PAXLR000
Manufacturer
Red Lion
Product Series
PAX
Family Series
Red Lion Panel Meters & Gauges, PAX Series
Description
RATE METER
Type
Hertz
Max Input Signal
25 kHz
Display Type
LED
Display Digits
6
Power Supply
10-16 VDC, 115/230 VAC
Nominal Voltage
12 VDC, 120 VAC, 240 VAC
Operating Temperature
32-140 °F
NEMA Rating
NEMA 4X
Protection Rating
IP65
Approvals
UL
Net Weight
0.725 lbs
Gross Weight
1.09 lbs
PAXLR000
Red Lion Panel Meters & Gauges, PAX Series