Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAXLID00 Red Lion Panel Meters & Gauges, PAX Series, PAX LITE CURRENT DC
PAXLID00 Red Lion Panel Meters & Gauges, PAX Series, PAX LITE CURRENT DC
This item cannot be canceled or returned
Description
Panel Meters & Gauges, PAX Series
Field‑Upgradeable Models Product Customization Available Powerful, Complimentary Crimson Software Wide Range of Models, Sizes and Capabilities Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.
Specifications
Specifications
Manufacturer Part Number
PAXLID00
Manufacturer
Red Lion
Product Series
PAX
Family Series
Red Lion Panel Meters & Gauges, PAX Series
Description
PAX LITE CURRENT DC
Type
AC Amps
Max Input Signal
3 A
Display Type
LED
Display Digits
3.5
Power Supply
115/230 VAC
Nominal Voltage
120 VAC, 240 VAC
Operating Temperature
32-140 °F
NEMA Rating
NEMA 4X
Protection Rating
IP65
Approvals
UL
Net Weight
0.705 lbs
Gross Weight
1.085 lbs
PAXLID00
Red Lion Panel Meters & Gauges, PAX Series