Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PAXP0000 Red Lion Panel Meters & Gauges, PAX Series, Process Meter, 1/8 DIN, 85-250VAC
PAXP0000 Red Lion Panel Meters & Gauges, PAX Series, Process Meter, 1/8 DIN, 85-250VAC
This item cannot be canceled or returned
Description
Panel Meters & Gauges, PAX Series
Process Meter, 1/8 DIN, 85-250VAC
Field‑Upgradeable Models Product Customization Available Powerful, Complimentary Crimson Software Wide Range of Models, Sizes and Capabilities Display Count, Rate, Time, Voltage, Current, Process, Strain Gage and Temperature A Versatile 1/8 DIN Meter. Add up to 3 Field‑Upgradeable Option Cards for Dual and Quad Setpoint, Retransmitted Analog Output, RS232, RS485, Modbus, Profibus and DeviceNet Communications; Dual Count, Dual Rate, and Dual Process Meters Available; NEMA 4X/IP65.
Specifications
Specifications
Manufacturer Part Number
PAXP0000
Manufacturer
Red Lion
Product Series
PAX
Family Series
Red Lion Panel Meters & Gauges, PAX Series
Description
Process Meter, 1/8 DIN, 85-250VAC Power, Red LED Display (Sunlight Visible), N4X
Type
DC Amps, DC Volts
Max Input Signal
Process 0-10 V, Process 4-20 mA
Display Type
LED
Display Digits
5
Power Supply
85-250 VAC
Nominal Voltage
120 VAC, 240 VAC
Nominal Size
1/8 DIN
Excitation
24 VDC
Operating Temperature
32-122 °F
NEMA Rating
NEMA 4X
Protection Rating
IP65
Approvals
UL
Net Weight
0.475 lbs
Gross Weight
0.98 lbs
PAXP0000
Red Lion Panel Meters & Gauges, PAX Series