When you send an Allen Bradley ControlLogix module to Galco, you put our 30 plus years of industrial electronic repair experience to work for you. Galco has provided the highest quality repair on Allen Bradley PLC's for over 20 years.
While each ControlLogix module performs complex operations, our repair process is far from complex.
First, we start with the very basics of visually inspecting the unit. Upon verification that no hazards exist, we wire the defective unit into our Engineered System Test Fixture to validate the fault experienced by the end user.
In the case of a CPU, we make every attempt to save your program. This information is saved on our operating system and is cross-referenced by a unique tracking number assigned to the unit
when it was received. This allows easy access in the future for any reason. This effort is critical to preserve your program during repair and is essential should your unit ever require replacement.
Repair and Refurbish
The ControlLogix module is completely taken apart and thoroughly washed to remove contamination
After allowing the item to dry thoroughly, a Galco technician troubleshoots the unit to the component level – identifying and repairing the failure(s)
Questionable, suspect, and 'End of Life' components are replaced to minimize future maintenance requirements. This includes a fresh battery in all CPU's.
PC boards are sprayed with an acrylic conformal coating. This aids in keeping foreign material and contamination from causing potential failures in the future.
Testing Methods
Our Engineered System Test Fixture accommodates many of the ControlLogix modules that are known to be in existence today.
This allows the Galco's technician to immediately insert a suspect module into our fixture to determine its
condition. Modules not currently supported by our fixture are easily accommodated with a simple change to our
test program.
Repaired ControlLogix modules are loaded with Galco's test program via the RSLogix 5000 software
I/O modules are fully exercised under load using Galco&pos;s CPU and test program
All components of the repaired PLC5 operate on Galco&pos;s Engineered System Test Fixture for 24 hours to ensure a fully
functional field unit. Real world application and use is simulated.
Only after successful testing is your saved program reloaded into your ControlLogix CPU.
Galco's repair & refurbish procedure along with our best-in-class testing methodology gives you a comprehensive one (1) year warranty on every PLC we repair.
Galco uses the CATALOG NUMBER, instead of the Part Number to categorize its Allen Bradley inventory. See example in photo below.
Galco also repairs AC/DC Drives, Servo Drives and Controllers, Power Supplies, Temperature Controllers, Industrial
Monitors and Terminals, and much more.
Click on a link below for more information: