Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 33

Set Ascending Direction
  1. 14-630
    14-630
    Gardner Bender Hand Tools, Insulated Battery Series Series
    Item Number
    14-630
    MFG Item Number
    14-630
    Series
    Insulated Battery Series
    Product Description
    Battery Clamps, 2pcs/CD, 30A Max,
    Specifications
    Specifications
    Locking No
    Number of Pieces 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 3835
    3835
    TEKTON Hand Tools, 3835 Series
    Item Number
    3835
    MFG Item Number
    3835
    Series
    3835
    Product Description
    18in. Locking in.Cin. Clamp
    Specifications
    Specifications
    Locking Yes
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 3913
    3913
    TEKTON Hand Tools, 3913 Series
    Item Number
    3913
    MFG Item Number
    3913
    Series
    3913
    Product Description
    3in. Supergrip Spring Clamp
    Specifications
    Specifications
    Locking No
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 14-610
    14-610
    Gardner Bender Hand Tools, Insulated Battery Series Series
    Item Number
    14-610
    MFG Item Number
    14-610
    Series
    Insulated Battery Series
    Product Description
    Battery Clamps, 2pcs/CD, 10A Max,
    Specifications
    Specifications
    Locking No
    Number of Pieces 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 3815
    3815
    TEKTON Hand Tools, 3815 Series
    Item Number
    3815
    MFG Item Number
    3815
    Series
    3815
    Product Description
    6in. Locking in.Cin. Clamp
    Specifications
    Specifications
    Locking Yes
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 3816
    3816
    TEKTON Hand Tools, 3816 Series
    Item Number
    3816
    MFG Item Number
    3816
    Series
    3816
    Product Description
    6in. Swivel Pad Locking in.Cin. Clamp
    Specifications
    Specifications
    Locking Yes
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 3825
    3825
    TEKTON Hand Tools, 3825 Series
    Item Number
    3825
    MFG Item Number
    3825
    Series
    3825
    Product Description
    11in. Locking in.Cin. Clamp
    Specifications
    Specifications
    Locking Yes
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 3826
    3826
    TEKTON Hand Tools, 3826 Series
    Item Number
    3826
    MFG Item Number
    3826
    Series
    3826
    Product Description
    11in. Swivel Pad Locking in.Cin. Clamp
    Specifications
    Specifications
    Locking Yes
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 3850
    3850
    TEKTON Hand Tools, 3850 Series
    Item Number
    3850
    MFG Item Number
    3850
    Series
    3850
    Product Description
    9in. Welding Clamp
    Specifications
    Specifications
    Locking Yes
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 3855
    3855
    TEKTON Hand Tools, 3855 Series
    Item Number
    3855
    MFG Item Number
    3855
    Series
    3855
    Product Description
    8in. Sheet Metal Clamp
    Specifications
    Specifications
    Locking Yes
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved