Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 60

Set Ascending Direction
  1. FG-3008
    FG-3008
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3008
    MFG Item Number
    FG-3008
    Series
    FG-3000
    Product Description
    110 lb (50 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 110 lbs
    Capacity (N) 500 N
    Capacity (Kg) 50 kg
    Capacity (oz) 1,800 oz
    Resolution (lbs) 0.1 lbs
    Resolution (N) 0.1 N
    Resolution (Kg) 0.01 kg
    Resolution (oz) 1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. FG-3009
    FG-3009
    Shimpo Instruments Force Gauges, FG-3000 Series
    Item Number
    FG-3009
    MFG Item Number
    FG-3009
    Series
    FG-3000
    Product Description
    110 lb (50 kg) Capacity Compact,
    Specifications
    Specifications
    Capacity (lbs) 220 lbs
    Capacity (N) 1,000 N
    Capacity (Kg) 100 kg
    Capacity (oz) 3,500 oz
    Resolution (lbs) 0.1 lbs
    Resolution (N) 1 N
    Resolution (Kg) 0.1 kg
    Resolution (oz) 1 oz
    Data Sampling Rate 1,000 Hz
    Display Update Rate 10 Hz
    Memory 500 Data
    Power 3.6 VDC
    Housing Material Aluminum
    Operating Temperature 14-140 °F
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. FGE-100XY
    FGE-100XY
    Shimpo Instruments Force Gauges, FGE Series
    Item Number
    FGE-100XY
    MFG Item Number
    FGE-100XY
    Series
    FGE
    Product Description
    50 lb (20 kg) Capacity Digital Fore
    Specifications
    Specifications
    Capacity (lbs) 100 lbs
    Capacity (N) 500 N
    Capacity (Kg) 50 kg
    Resolution (lbs) 0.1 lbs
    Resolution (N) 0.1 N
    Resolution (Kg) 0.01 kg
    Data Sampling Rate 1,000 Hz
    Display Update Rate 20 Hz
    Battery Charger Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. MF-10
    MF-10
    Shimpo Instruments Force Gauges, MF Series
    Item Number
    MF-10
    Series
    MF
    Product Description
    Force Gauge, Mechanical, 10 LB.Capac
    Specifications
    Specifications
    Capacity (lbs) 10 lb
    Operating Mode(s) Real Time, Peak-Hold
    Resolution (lbs) 0.05 lb
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. MF-100
    MF-100
    Shimpo Instruments Force Gauges, MF Series
    Item Number
    MF-100
    Series
    MF
    Product Description
    Force Gauge, Mechanical, 100 LB.
    Specifications
    Specifications
    Capacity (lbs) 100 lb
    Operating Mode(s) Real Time, Peak-Hold
    Resolution (lbs) 0.5 lb
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MF-10KG
    MF-10KG
    Shimpo Instruments Force Gauges, MF Series
    Item Number
    MF-10KG
    Series
    MF
    Product Description
    Force Gauge, Mechanical, 10KG
    Specifications
    Specifications
    Operating Mode(s) Real Time, Peak-Hold
    Capacity (Kg) 10 kg
    Resolution (Kg) 0.05 kg
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MF-1KG
    MF-1KG
    Shimpo Instruments Force Gauges, MF Series
    Item Number
    MF-1KG
    Series
    MF
    Product Description
    Force Gauge, Mechanical, 1KG
    Specifications
    Specifications
    Operating Mode(s) Real Time, Peak-Hold
    Capacity (Kg) 1 kg
    Resolution (Kg) 0.005 kg
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. MF-2
    MF-2
    Shimpo Instruments Force Gauges, MF Series
    Item Number
    MF-2
    Series
    MF
    Product Description
    Force Gauge, Mechanical, 2 LB Capac.
    Specifications
    Specifications
    Capacity (lbs) 2 lb
    Operating Mode(s) Real Time, Peak-Hold
    Resolution (lbs) 0.01 lb
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. MF-20
    MF-20
    Shimpo Instruments Force Gauges, MF Series
    Item Number
    MF-20
    Series
    MF
    Product Description
    Force Gauge, Mechaincal 20 LB. Capac
    Specifications
    Specifications
    Capacity (lbs) 20 lb
    Operating Mode(s) Real Time, Peak-Hold
    Resolution (lbs) 0.2 lb
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MF-20KG
    MF-20KG
    Shimpo Instruments Force Gauges, MF Series
    Item Number
    MF-20KG
    Series
    MF
    Product Description
    Force Gauge, Mechanical, 20KG
    Specifications
    Specifications
    Operating Mode(s) Real Time, Peak-Hold
    Capacity (Kg) 20 kg
    Resolution (Kg) 0.1 kg
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Force Gauges

As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.

Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.

We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved