Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Phase Converters

We can't find products matching the selection.

Phase Converters for Three-Phase Motor Operation and Industrial Power Systems

Phase converters are electrical devices used to supply three-phase power to industrial equipment in locations where only single-phase utility service is available. By converting single-phase electrical input into multi-phase output, phase converters allow businesses to operate three-phase machinery without installing costly three-phase infrastructure. These systems are commonly used in workshops, manufacturing facilities, HVAC installations, agricultural operations, and material handling applications.

Three-phase power is widely preferred for industrial equipment because it provides smoother motor operation, improved efficiency, and higher torque capability compared to single-phase systems. Phase converters enable the operation of heavy-duty machines such as compressors, pumps, CNC equipment, conveyors, and industrial fans when utility three-phase service is unavailable or impractical to install.

One of the most common solutions is the rotary phase converter, which uses an idler motor and capacitor system to generate the additional electrical phase needed for balanced three-phase output. As the idler motor rotates, it produces a third phase through electromagnetic induction, allowing multiple machines to operate reliably from a single-phase supply.

Phase converters are often used in conjunction with industrial electric motors, which rely on stable multi-phase power to achieve optimal performance, efficiency, and torque output. Proper integration of power conversion equipment and motor systems helps ensure reliable startup, consistent load handling, and long equipment service life.

Selecting the correct phase converter requires consideration of load characteristics, starting current requirements, number of machines to be powered, and overall power quality needs. Proper sizing and installation help maintain voltage balance, reduce overheating risk, and support efficient operation of motor-driven equipment in demanding industrial environments.

Frequently Asked Questions

How is phase converter size determined?

Sizing depends on the horsepower rating of the largest motor load, starting torque requirements, and total connected equipment load.

Can one phase converter power multiple machines?

Yes, properly sized rotary phase converters can supply stable three-phase power to several machines operating simultaneously.

Are phase converters suitable for continuous duty applications?

Yes, but they must be properly rated for continuous operation and installed with adequate cooling and electrical protection.