When you send a Whedco controller to Galco, you put over 30 years of industrial electronic repair experience to work for you. Galco has provided the highest quality repairs on Whedco IMC, CMC, and SMD controllers since 1991.
While each Whedco controller performs complex operations, our repair process is far from complex.
Next, every attempt is made to save your profiles and parameters. This information is saved on our operating system and is cross-referenced by a unique tracking number assigned to the unit when it was received. This allows easy access in the future - for any reason. This effort is critical to preserve your program during repair and is essential should your unit ever require replacement.
Repair and Refurbish
The controller is completely taken apart and washed down to remove foreign contamination
After allowing the item to dry thoroughly, Galco troubleshoots the unit to the component
level - identifying the cause of the failure. Once identified, the cause of the unit's failure is repaired and/or replaced.
Questionable, suspect, and 'End of Life' components are replaced to minimize future maintenance requirements.
PC boards are sprayed with an acrylic conformal coating. This aids in keeping foreign material and contamination from
causing potential failures in the future.
Testing Methods
Galco's thorough testing methodology is performed specifically analyzing six (6) key components:
Complete loop with encoder or resolver feedback
Communication port or ports
All profile inputs
All digital outputs under load and in a system
Analog output
All aspects of the controller are tested including:
Homing
Overtravel - forward and reverse
Position
Only after successful testing are your profile's and parameters reloaded into your controller. The Galco repair and refurbish procedure coupled with our best-in-class testing methodology allows us to give a comprehensive one (1) year warranty on every Whedco controller we repair. Galco's repair & refurbish procedure along with our best-in-class testing methodology gives you a comprehensive one (1) year warranty on every Sterlco Controller we repair.
Galco uses the CATALOG NUMBER, instead of the Part Number to categorize its Sterlco inventory. See example in photo below.
Galco also repairs AC/DC Drives, Servo Drives and Controllers, Power Supplies, Temperature Controllers, Industrial
Monitors and Terminals, and much more.