00118ES1RFD56-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
00118ES1RFD56-S WEG Electric Motors, 1HP 1800 1 60 115/230V, J2
MFG Item Number
00118ES1RFD56-S

00118ES1RFD56-S WEG Electric Motors, 1HP 1800 1 60 115/230V, J2

MFG Item Number
00118ES1RFD56-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
00118ES1RFD56-S
1HP 1800 1 60 115/230V, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 00118ES1RFD56-S
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 1HP 1800 1 60 115/230V, J2
Type General Purpose
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 1
Frequency 60 Hz
NEMA Frame 56
AC Voltage 120 VAC
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footless
Current Rating 6.8 A
Composition Steel
Net Weight 39.631 lbs
Gross Weight 39.631 lbs