Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00118OT3E143JM-SG WEG Electric Motors, 1HP 1800 3 60 208-230/460, J2
MFG Item Number
00118OT3E143JM-SG
00118OT3E143JM-SG WEG Electric Motors, 1HP 1800 3 60 208-230/460, J2
MFG Item Number
00118OT3E143JM-SG
This item cannot be canceled or returned
Description
1HP 1800 3 60 208-230/460, J2
Specifications
Specifications
| Manufacturer Part Number |
00118OT3E143JM-SG |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
1HP 1800 3 60 208-230/460, J2 |
| Horsepower |
1 hp |
| Speed |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
143/5JM |
| AC Voltage |
208 VAC |
| Nominal Voltage |
208 VAC |
| Mounting |
Foot Mount |
| Current Rating |
1.51 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
38.427 lbs |
| Gross Weight |
38.427 lbs |
00118OT3E143JM-SG
WEG Electric Motors