Series Information
| Manufacturer Part Number | 00118XT3E143T |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR, EXPLOSION PROOF, 1HP, 1800RPM |
| Type | Explosion Proof |
| Horsepower | 1 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143T |
| AC Voltage | 208 VAC |
| Nominal Voltage | 208 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 1.43 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 69.762 lbs |
| Gross Weight | 69.762 lbs |