Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
00158ET3EAL90L-W22 WEG Electric Motors, Motor AC, 2HP, 1800RPM, TEFC
MFG Item Number
00158ET3EAL90L-W22
00158ET3EAL90L-W22 WEG Electric Motors, Motor AC, 2HP, 1800RPM, TEFC
MFG Item Number
00158ET3EAL90L-W22
This item cannot be canceled or returned
Description
Item #
00158ET3EAL90L-W22
Motor AC, 2HP, 1800RPM, TEFC
Specifications
Specifications
| Manufacturer Part Number |
00158ET3EAL90L-W22 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Motors |
| Description |
Motor AC, 2HP, 1800RPM, TEFC 208-230/460 |
| Horsepower |
2 hp |
| Speed |
1,500 RPM |
| RPM |
1,500 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
90S/L |
| AC Voltage |
190 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount |
| Current Rating |
2.79 A |
| Service Factor |
1.25 |
| Composition |
Aluminum |
| Net Weight |
45.681 lbs |
| Gross Weight |
45.681 lbs |
00158ET3EAL90L-W22
WEG Electric Motors